Beli Klem Sadel Pipa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ORIS Klem Pipa OCP Tebal (Klem Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

  2. Asahi AV Saddle (Klem Sadel)
    Mulai

    Rp50.900

    Asahi AV Saddle (Klem Sadel)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Material: U-PVC
  3. SPACIO Saddle (Klem Pipa)
    Mulai

    Rp38.900

    SPACIO Saddle (Klem Pipa)
    Deskripsi:
    -For fixing pipes
    atribut:
    • Material: Steel, Surface treatment:Trivalent chromate treatment
    • Compatible Pipe: Standard pipe for SPACIO pipe system
  4. TEKIRO Clamp Hoses (Klem Selang)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.900

    TEKIRO Clamp Hoses (Klem Selang)
    Deskripsi:
    TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIRO
    atribut:
    • Material: Stainless Steel
  5. G Clamp Saddle Malleable Iron (Klem Pipa)
    Mulai

    Rp37.900

    G Clamp Saddle Malleable Iron (Klem Pipa)
    Deskripsi:
    + Merk G-Brand (SNI)+ Di test satu per satu+ Ideal untuk saluran air+ Kualitas Terbaik
  6. Wipro Heavy Duty Clamp Hoses (Klem Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    Wipro Heavy Duty Clamp Hoses (Klem Selang)
    atribut:
    • Material: Iron (Fe)
    • Surface Treatment: Zinc Finished
  7. Irriplast Clamp Saddle (Klem Pelana)
    Mulai

    Rp27.900

    Irriplast Clamp Saddle (Klem Pelana)
    Deskripsi:
    The clamp saddle line has been produced from high quality raw material and it has resistance to impact. It has been designed for side outputs on Polyethylene pipes (PE) and it is available in the following range of sizes : Item 4001/4002/4003/4004 with signle or double output. They have diameters for the coupling with 20mm to 315mm pipes and threaded outputs (1/2" to 2"), provided with 2 and 4 bolts according to the diameters.
    atribut:
    • Reference Standard: Pipes : UNI7990, DIN8074, UNI EN 12201; Threads : UNI ISO7/1, UNI ISO 228/1, ANSI ASME B1-20.1; International standards : SO 13460
    • Working Pressure (Bar): 4 to 16, at temperature of 20°C
  8. RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)
    Mulai

    Rp389.900

    RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)
    atribut:
    • Color: Black
    • Material: High Density Polyethylene (HDPE)
  9. POLY-PUSH Clamp Saddle
    Mulai

    Rp26.900

    POLY-PUSH Clamp Saddle
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: PE: EN 12201/ISO 3607/ISO 14236/DIN 8072 /DIN 8074 /UNI 10910; PP: ISO 3609/DIN 8077/UNI 8318; PVC-U: EN 1452-2
  10. POLY-PUSH Straight Coupler
    Mulai

    Rp20.900

    POLY-PUSH Straight Coupler
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: EN ISO 15874AS/NZS4129
Daftar Harga Klem Sadel Pipa Terbaru October 2026
ORIS Klem Pipa OCP Tebal (Klem Pipa)Rp1.900
Asahi AV Saddle (Klem Sadel)Rp50.900
ALDO Double Bolt Pipe Clamp (Klem Selang)Rp42.900
SPACIO Saddle (Klem Pipa)Rp38.900
TEKIRO Clamp Hoses (Klem Selang)Rp1.900
AMD Clamp Sadle CI (Klem Pipa)Rp59.900
G Clamp Saddle Malleable Iron (Klem Pipa)Rp37.900
AMD Clamp Sadle PP Inch (Klem Pipa)Rp21.900
Lesso Omega Clamp (Klem Omega)Rp900
Wipro Heavy Duty Clamp Hoses (Klem Selang)Rp11.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)